missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Centrifuge Bottle Adapters and Cushions

Catalog No. 12565283B
Change view
Click to view available options
Capacity:
200 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
12565283B 200 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12565283B Supplier Thermo Scientific™ Supplier No. 377585

Increase lab equipment functionality with Thermo Scientific™ Nunc™ Centrifuge Bottle Adapters/Cushions, which are tightness tested, fit most centrifuges and meet USP Class VI.

Increase the functionality of lab equipment with Thermo Scientific™ Nunc™ Centrifuge Bottle Adapters/Cushions, which are tightness tested, fit most centrifuges and meet USP Class VI. Nunc products are high-quality plastics for use in biotechnology, pharmaceutical and research laboratories, as well as in the production of vaccines and diagnostic kits.

Specifications

Type Adapter
Tube Type Conical
Product Line Nunc
Material Plastic
Capacity 200 mL
For Use With (Equipment) 200 mL Tubes
Description Cushion Adapter, Nylon, For 200mL tubes
No. per Pack 2 Pk.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.