Learn More
Thermo Scientific™ Nunc™ Cell-Culture Treated Multidishes
Nunc Cell-Culture Treated Multidishes receive the proprietary Nunclon Delta surface treatment that promotes maximum adhesion for a broad range of cell types.
Supplier: Thermo Scientific™ 152640
Description
Thermo Scientific Nunc Cell-Culture Treated Multidishes receive the Nunclon Delta surface treatment. This proprietary surface modification promotes maximum adhesion for a broad range of cell types and ensures optimum performance.
Nunclon Delta surface treatment ensures optimum performance for cell adhesion.
- Flat well bottom and stackable
- Raised well rims lower risk of cross contamination
- Sterilized by gamma irradiation and certified to be non-pyrogenic
- Excellent optical quality
- Alphanumerical codes for well identification
Round well styles
- Vented lids for gas exchange
- Recessed areas around wells act as a water reservoir to reduce evaporation from wells
- Lids with notched corners for easy orientation
Rectangular well styles
- Large culture area
- Accept standard glass cover slips: 24 x 60 mm for 4-well plate and 22 x 22 mm for 8-well plate
Additional information
24-well plates are 17 mm deep; 4-well plate is 10 mm deep
Chemical Identifiers
| Cell Culture Dish | |
| Sterile | |
| Flat Bottom (F-well) |
| Polystyrene | |
| Nunclon Delta |
Specifications
| With certificate of traceability and quality (one certificate per case). | |
| Cell Culture Dish | |
| 0.5 mL (Well) | |
| 0.5 mL | |
| Nunclon Delta | |
| 85/Cs. |
| 1.1 sq. cm | |
| Polystyrene | |
| 48 | |
| Sterile | |
| Flat Bottom (F-well) | |
| 5 Pk. |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.