missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Cell-Culture Treated Multidishes

Nunc Cell-Culture Treated Multidishes receive the proprietary Nunclon Delta surface treatment that promotes maximum adhesion for a broad range of cell types.

Supplier:  Thermo Scientific™ 142475

 View more versions of this product

Catalog No. 12565163


Only null left

Description

Description

Thermo Scientific Nunc Cell-Culture Treated Multidishes receive the Nunclon Delta surface treatment. This proprietary surface modification promotes maximum adhesion for a broad range of cell types and ensures optimum performance.

Nunclon Delta surface treatment ensures optimum performance for cell adhesion.

  • Flat well bottom and stackable
  • Raised well rims lower risk of cross contamination
  • Sterilized by gamma irradiation and certified to be non-pyrogenic
  • Excellent optical quality
  • Alphanumerical codes for well identification

Round well styles

  • Vented lids for gas exchange
  • Recessed areas around wells act as a water reservoir to reduce evaporation from wells
  • Lids with notched corners for easy orientation

Rectangular well styles

  • Large culture area
  • Accept standard glass cover slips: 24 x 60 mm for 4-well plate and 22 x 22 mm for 8-well plate

Additional information

24-well plates are 17 mm deep; 4-well plate is 10 mm deep

Specifications

Chemical Identifiers

Cell Culture Dish
Sterile
Flat Bottom (F-well)
Polystyrene
Nunclon Delta

Specifications

With certificate of traceability and quality (one certificate per case).
Individually Packed
Polystyrene
24
Sterile
Flat Bottom (F-well)
75/Cs.
1.9 sq. cm
Cell Culture Dish
1 mL (Well)
1 mL
Nunclon Delta
Lid
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.