missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EasYFlask™ Cell Culture Flasks

Catalog No. 12565349
Change view
Click to view available options
Culture Area:
175 cm²
225 cm²
25 cm²
75 cm²
Closure Type:
Filter
Solid
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Closure Type
12565349 75 cm² Filter
12565351 25 cm² Filter
12562000 175 cm² Filter
12565348 25 cm² Solid
12565221 225 cm² Filter
12565350 75 cm² Solid
12565220 225 cm² Solid
12562001 175 cm² Solid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 12565349 Supplier Thermo Scientific™ Supplier No. 156499
Season of Savings
View all promotions
Edge

missing translation for 'validMainframeMsg'

Enhance cell attachment, growth, and differentiation with Nunc EasYFlask cell culture treated flasks.

Enhance cell attachment, growth, and differentiation with Thermo Scientific Nunc EasYFlask cell culture-treated flasks. These polystyrene flasks receive the proprietary Nunclon Delta surface treatment to maximize adhesion for a broad range of cell types. The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.

Features

  • Ergonomic design with a 1/3 turn to open and close the cap
  • Low profile to maximize incubator space
  • Volume graduations printed and molded on both sides
  • Slightly angled side walls for complete viewing under a microscope
  • Sterilized by gamma irradiation and certified to be nonpyrogenic
  • Nunclon Delta Certification, including testing on four different cell types, is provided in every case.

Filter caps

  • Filter membrane provides effective barrier against micro-organisms
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances

Solid caps

  • Solid caps feature a Y mark that allows visual verification of vent position
  • Any of the legs in the Y pointing upwards indicates that the cap is in venting position
  • Vent position can be easily distinguished when flasks are stacked in the incubator

Warranty: 90 days

Specifications

Certifications/Compliance ISO 9001:2008, ISO 13485:2003
Capacity (Metric) 75 cm²
Material Polystyrene, HDPE
Neck Style Angled
No. per Case 100
No. per Pack 5
Product Type Flask
Autoclavable Not Autoclavable
Disposable Single-use
Graduated Yes
Mouth Style Narrow
Sterility Sterile
Bottom Shape Flat
Closure Type Filter
Culture Area 75 cm²
Surface Treatment Nunclon Delta
Volume (Metric) Working 25 mL
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.