missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EasYFlask™ Cell Culture Flasks

Catalog No. 12565348
Change view
Click to view available options
Culture Area:
175 cm²
225 cm²
25 cm²
75 cm²
Closure Type:
Filter
Solid
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Culture Area Closure Type
12565348 25 cm² Solid
12565349 75 cm² Filter
12565351 25 cm² Filter
12562000 175 cm² Filter
12565221 225 cm² Filter
12565350 75 cm² Solid
12565220 225 cm² Solid
12562001 175 cm² Solid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 12565348 Supplier Thermo Scientific™ Supplier No. 156340
Season of Savings
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enhance cell attachment, growth, and differentiation with Nunc EasYFlask cell culture treated flasks.

Enhance cell attachment, growth, and differentiation with Thermo Scientific Nunc EasYFlask cell culture-treated flasks. These polystyrene flasks receive the proprietary Nunclon Delta surface treatment to maximize adhesion for a broad range of cell types. The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.

Features

  • Ergonomic design with a 1/3 turn to open and close the cap
  • Low profile to maximize incubator space
  • Volume graduations printed and molded on both sides
  • Slightly angled side walls for complete viewing under a microscope
  • Sterilized by gamma irradiation and certified to be nonpyrogenic
  • Nunclon Delta Certification, including testing on four different cell types, is provided in every case.

Filter caps

  • Filter membrane provides effective barrier against micro-organisms
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances

Solid caps

  • Solid caps feature a Y mark that allows visual verification of vent position
  • Any of the legs in the Y pointing upwards indicates that the cap is in venting position
  • Vent position can be easily distinguished when flasks are stacked in the incubator

Warranty: 90 days

Specifications

Certifications/Compliance Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility
Neck Style Angled
No. per Case 200
No. per Pack 10
Graduated Yes
Sterility Sterile
Class Class VI
Bottom Shape Flat
Closure Type Solid
Culture Area 25 cm²
Surface Treatment Nunclon Delta
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.