missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ EasYFlask™ Cell Culture Flasks

Enhance cell attachment, growth, and differentiation with Nunc EasYFlask cell culture treated flasks.

Supplier:  Thermo Scientific™ 159934

 View more versions of this product

Catalog No. 12-565-221


Only null left
Explore available promotions

Description

Description

Enhance cell attachment, growth, and differentiation with Thermo Scientific Nunc EasYFlask cell culture-treated flasks. These polystyrene flasks receive the proprietary Nunclon Delta surface treatment to maximize adhesion for a broad range of cell types. The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.

Features

  • Ergonomic design with a 1/3 turn to open and close the cap
  • Low profile to maximize incubator space
  • Volume graduations printed and molded on both sides
  • Slightly angled side walls for complete viewing under a microscope
  • Sterilized by gamma irradiation and certified to be nonpyrogenic
  • Nunclon Delta Certification, including testing on four different cell types, is provided in every case.

Filter caps

  • Filter membrane provides effective barrier against micro-organisms
  • Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
  • Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances

Solid caps

  • Solid caps feature a Y mark that allows visual verification of vent position
  • Any of the legs in the Y pointing upwards indicates that the cap is in venting position
  • Vent position can be easily distinguished when flasks are stacked in the incubator

Warranty: 90 days

Specifications

Specifications

ANSI/AAMI/ISO 11137
Polystyrene
30
Flask
Single-use
Narrow
Flat
225 cm²
70 mL
225 cm²
Angled
5
Not Autoclavable
Yes
Sterile
Filter
Nunclon Delta
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.