missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ EasYFlask™ Cell Culture Flasks
Description
Enhance cell attachment, growth, and differentiation with Thermo Scientific Nunc EasYFlask cell culture-treated flasks. These polystyrene flasks receive the proprietary Nunclon Delta surface treatment to maximize adhesion for a broad range of cell types. The ergonomic design with angled neck and wide opening allows easy access to the growth surface by pipettes or cell scrapers.
Features
- Ergonomic design with a 1/3 turn to open and close the cap
- Low profile to maximize incubator space
- Volume graduations printed and molded on both sides
- Slightly angled side walls for complete viewing under a microscope
- Sterilized by gamma irradiation and certified to be nonpyrogenic
- Nunclon Delta Certification, including testing on four different cell types, is provided in every case.
Filter caps
- Filter membrane provides effective barrier against micro-organisms
- Well-defined, hydrophobic filter membrane offers continuous venting with consistent gas exchange and no lot-to-lot variation
- Chemically robust membrane meets USP class VI standards and is produced without animal-derived substances
Solid caps
- Solid caps feature a Y mark that allows visual verification of vent position
- Any of the legs in the Y pointing upwards indicates that the cap is in venting position
- Vent position can be easily distinguished when flasks are stacked in the incubator
Warranty: 90 days
Specifications
Specifications
| Certifications/Compliance | Nunclon Delta certified for monolayer formation, cloning efficiency, non-cytotoxic, non-pyrogenic, and sterility |
| Neck Style | Angled |
| No. per Case | 30 |
| No. per Pack | 5 |
| Graduated | Yes |
| Sterility | Sterile |
| Bottom Shape | Flat |
| Closure Type | Solid |
| Culture Area | 225 cm² |
| Surface Treatment | Cell Culture-treated |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.