missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.

Supplier:  Thermo Scientific™ 367997

 View more versions of this product

Catalog No. 1256698


Only null left

Description

Description

Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.

  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • External or internally threaded options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications

Chemical Identifiers

Polypropylene
Yes
Nunc
Yes

Specifications

Cryogenic Storage Tube
Clear
3.6 mL
Polypropylene
2.756 in.
1500
Yes
Nunc
No
0.1217 oz.
Screw Cap (Not Included)
12.5 mm
0.492 in.
Round
Internal
70 mm
Writing Surface, No Cap
Yes
Non-sterile
1500/Cs.
Yes
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions