missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes
GREENER_CHOICE

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.

Supplier:  Thermo Scientific™ 347643

 View more versions of this product

Catalog No. 12565299



Only null left

Description

Description

Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.

  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • External or internally threaded options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications

Chemical Identifiers

Polypropylene
Yes
Nunc
Yes

Specifications

Cryogenic Storage Tube
Clear
Not Autoclavable
Round (Self-standing)
External
91 mm
No Writing Surface, A-R Base
Yes
Sterile
500 Pk.
0.1521 oz.
Screw Cap
12.5 mm
0.492 in.
4.5 mL
Polypropylene
3.583 in.
300
Yes
Nunc
Yes
Polyethylene
Yes
No
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions