missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes

Store samples from general cold storage to the vapor phase of liquid nitrogen with these biobanking and cell culture cryogenic tubes, available with either internal or external threads.

Supplier:  Thermo Scientific™ 377224

 View more versions of this product

Catalog No. 12-565-168N



Get Extra Thermo Scientific Products with Purchase
View all promotions
Only null left

Description

Description

Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.

  • Non-cytotoxic, non-mutatgenic raw materials and pyrogen-free IVD compatible tubes for added sample security
  • External or internally threaded options available
  • Certified SAL of 10-6 for the highest sterility assurance available
  • Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
  • Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications

Specifications

Cryogenic Storage Tube
With writing surface, Anti-rotational base
1 mL
Polypropylene
1.654 in.
500
Yes
Nunc
Yes
Polypropylene
Yes
Yes
12.5 mm
0.492 in.
Conical (Self-standing)
Internal
42 mm
Writing Surface, A-R Base
Yes
Sterile
500/Pk.
0.0338 oz.
Screw Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions