missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes

Description
Store samples from general cold storage to the vapor phase of liquid nitrogen with Thermo Scientific™ Nunc™ Biobanking and Cell Culture Cryogenic Tubes, available with either internal or external threads.
Features:
- Non-cytotoxic, non-mutagenic raw materials and pyrogen-free IVD compatible tubes for added sample security
- Certified SAL of 10-6 for the highest sterility assurance available
- Suitable for storage from general cold storage refrigeration (+4°C) down to the vapor phase of liquid nitrogen
- Bulk, uncapped, non-sterile versions available for less demanding applications
Specifications
Specifications
| Diameter (English) Outer | 0.492 in. |
| Capacity (Metric) | 1.8 mL |
| Bottom Shape | Round (Self-standing) |
| Material | Polypropylene |
| Thread Style | Internal |
| Length (English) | 1.929 in. |
| Length (Metric) | 49 mm |
| Packaging | 450 Tubes |
| Quantity | 450 Pk. |
| Style | Writing Surface, A-R Base |
| Show More |