missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It Systems
GREENER_CHOICE

Catalog No. 12566400
Change view
Click to view available options
Quantity:
10/Cs.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
12566400 10/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 12566400 Supplier Thermo Scientific™ Supplier No. 374028

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Store samples conveniently with the added advantage of barcoding with Thermo Scientific™ Nunc™ Barcoded Lock Rack for Cryobank Vials and Bank-It™ Systems.

Store samples conveniently with the added advantage of barcoding with Thermo Scientific™ Nunc™ Barcoded Loose Rack for Cryobank Vials and Bank-It™ Systems.

Each Cryobank lock rack with the ANSI footprint securely holds 96 of the 0.5 mL or 1 mL Cryobank tubes in a straight row and column arrangement. It locks the Cryobank tubes in the rack without the need of a rack lid. The 1D barcode on one short side of the rack allows for sample tracking in the entire rack.

Specifications

Description Nunc Cryobank Loose Rack
Coding 1D Barcode
Vial Type 0.5mL and 1.0mL Cryobank Tubes
Color Black
Packaging 10 racks/case
For Use With (Equipment) Cryobank Vials and Bank-It
Quantity 10/Cs.
Type Barcoded Loose Rack
Capacity (Metric) 0.5 mL (Tube), 0.1 mL (Tube)
Holds 0.5mL and 1.0mL Cryobank Tubes