missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates
Description
Recover samples completely with Thermo Scientific™ Nunc™ 96-Well Polystyrene Conical Bottom MicroWell™ Plates. The bottom shape allows for easy pipette access. The plates are optimized for robotics, automated readers and liquid handling systems.
Features:
- Conical bottom (V) microplates are ideal for sample recovery.
- Applications include antibiotic screens, serological tests, storing and screening compounds, DNA libraries, and titration of solutions.
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Format | Standard |
| Lid | Without Lid |
| Array | 8 x 12 |
| Packaging | 180 Cases |
| Color | Clear |
| Product Type | Microplate |
| Material | Polystyrene |
| No. of Wells | 96 |
| Show More |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.