missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 96-Well Cap Mats
GREENER_CHOICE

Catalog No. 1438794
Change view
Click to view available options
Color:
Blue
Natural
Sterility:
Non-sterile
Sterile
Plate Compatibility:
Nunc 96 Round Well
Nunc 96 Square Well
No. per Case:
25
50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Sterility Plate Compatibility No. per Case
1438794 Natural Sterile Nunc 96 Square Well 25
12565560 Natural Sterile Nunc 96 Round Well 50
12565559 Natural Non-sterile Nunc 96 Round Well 50
12565556 Blue Non-sterile Nunc 96 Round Well 50
12565570 Natural Non-sterile Nunc 96 Round Well 50
1438793 Natural Non-sterile Nunc 96 Square Well 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 1438794 Supplier Thermo Scientific™ Supplier No. 9503233

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using these well cap mats.

Protect all 96 wells during short-term or long-term storage of chemicals or compounds with a single device using Thermo Scientific™ Nunc™ 96-Well Cap Mats, which prevent contamination and evaporation of well contents.

Features:

  • Chemically resistant and pierceable; can withstand low temperature to -80°C
  • A variety of colors for quick identification of storage plates

Pre-slit silicone well caps (276011 only):

  • Permit a pipette tip or probe to enter the well without damage to the cap
  • Solvent resistant, should not be subjected to 100% DMSO

Ordering Information:

Sterile mats are individually wrapped.

Note:
Designed specifically for use with microplates featuring 'shared wall' technology. 96-well polypropylene DeepWell™ plates with “shared wall” technology also fit standard-height polypropylene 96-well microwell plates. 276011 pre-slit silicone caps can be pierced repeatedly. Do not use pre-slit silicone with 100% DMSO.

Specifications

Color Natural
Solvent Or Alcohol Resistant Alcohol Resistant, Solvent Resistant
Material TPE
Sterility Sterile
Autoclavable Not Autoclavable
No. of Wells 96
No. per Case 25
No. per Pack 1
For Use With (Application) For compound storage to −20°C
Pre-slit No
Product Type Plate Cover
Product Line Nunc
Adhesive None
Certified RNase/DNase-free No
Pierceable Yes (Hypodermic)
Temperature Range (Metric) '-20°C to +45°C
Well Shape Square
Plate Compatibility Nunc 96 Square Well
Show More Show Less