missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ 384 Well Black Plate, Coverglass Bottom, TC Surface, Pack of 6
Description
Achieve optimal fluorescence and luminescence in cell culture and microscopic applications with Thermo Scientific™ Nunc™ MicroWell™ 384-Well Optical-Bottom Plates with Polymer or Coverglass Base, featuring a polystyrene black or white upper structure with a polystyrene film at the bottom of the plate.
Features:
- Cell culture treated surface is a hydrophilic surface that promotes cell attachment and growth
- Customized bar coding is available
Specifications
Specifications
| Certifications/Compliance | All microplates manufactured by Nunc meet the recommendation of American National Standards (ANSI) (ANSI/SBS 1-2004) |
| Lid | With Lid |
| Array | 16 x 24 |
| Packaging | 6/Pk., 30/Cs. |
| Product Line | Nunc |
| Color | Black |
| Product Type | Optical Coverglass Base |
| Material | Polystyrene |
| Volume (Metric) Well | 120 μL |
| No. of Wells | 384 |
| Show More |