missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Nunc™ 2 mL Internally-Threaded Universal Tubes

Description
Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2.0mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.
Scalable
- Tubes and rack are ideal for both lower-throughput and high-throughput use
- Feature graduations and white patch for manual marking
- Can be used in traditional cryostorage boxes made for 10x10 arrays
- Internal threads limit contamination
- Automation-pickable in universal latch rack
- Barcoded rack option offers additional tracking assurance
Innovative Universal Cap Design
- Single-piece construction with molded-in gasket
- Cannot be over-tightened manually or with automated capping tools
- Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen
Secure Tracking
- Permanently bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
- 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
- Scan the tube to access sample information and identify the contents
Stringent Quality Control
- Every 2D barcoded storage tube is scanned to ensure readability
- Barcodes are checked against database of previously assigned codes to prevent duplicates
- Every tube has a Sterility Assurance Level of 10-6 and is made with class VI medical grade resins
Specifications
Specifications
| Coding | None |
| Vial Type | Not Included |
| Color | Beige with Blue Latches |
| Packaging | 10 Racks |
| Quantity | 10 |
| Product Line | Nunc |
| Sterility | Non-sterile |
| Type | Empty Latch Rack |
| Capacity (Metric) | 2 mL (Tube) |
| Material | Plastic |