missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Nunc™ 2 mL Internally-Threaded Universal Tubes
GREENER_CHOICE

Experience the best features of our storage tube portfolio: universal cap, universal latch rack and free-standing tube design -- all for either benchtop or automation use.

Supplier:  Thermo Scientific™ 374513

 View more versions of this product

Catalog No. 12590013


Only null left

Description

Description

Experience the best features of the Thermo Scientific™ storage tube portfolio: universal cap, universal latch rack and free-standing tube. This versatile, 2.0mL internally threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes.

Scalable

  • Tubes and rack are ideal for both lower-throughput and high-throughput use
  • Feature graduations and white patch for manual marking
  • Can be used in traditional cryostorage boxes made for 10x10 arrays
  • Internal threads limit contamination
  • Automation-pickable in universal latch rack
  • Barcoded rack option offers additional tracking assurance

Innovative Universal Cap Design

  • Single-piece construction with molded-in gasket
  • Cannot be over-tightened manually or with automated capping tools
  • Thermoplastic elastomer gasket material is compatible with storage at room temperature down to vapor phase of liquid nitrogen

Secure Tracking

  • Permanently bonded, unique 2D barcode laser-etched onto the base of tube to securely identify and track samples
  • 2D barcode readers instantly scans each tube's 2D barcode, registering the tube in any application or database, or integrates via several export options
  • Scan the tube to access sample information and identify the contents

Stringent Quality Control

  • Every 2D barcoded storage tube is scanned to ensure readability
  • Barcodes are checked against database of previously assigned codes to prevent duplicates
  • Every tube has a Sterility Assurance Level of 10-6 and is made with class VI medical grade resins
Specifications

Chemical Identifiers

Plastic
Nunc

Specifications

Sterile SAL 10-6
Natural
Plastic
Internal Thread, Flat Bottom
Bulk
Biobank, Cryostorage
480
2.0 mL
Universal Tube
None
Natural
480
White patch and graduations
Nunc
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions