missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ NovaSnap™ Snap-on, Step Release Flat Head Mop

Description
- Cover snaps securely onto mop frame
- Step-on release system reduces contact Well suited for equipment, floors, walls and windows
- Evenly coats surfaces with disinfectants
- Equally effective for damp mopping
- Urethane foam interiors fully encased in 100% smooth polyester
- Suitable for use with strong disinfectants and repeated autoclaving
- Recyclable
- These flat head mop heads snap securely onto the 360° swivel plastic SlimLine™ adapter, which can be locked at 180° for more controlled cleaning.
- Available gamma irradiated for aseptic environments.
Specifications
Specifications
| Dimensions | 14.75 x 5.25 x 0.86 in. (374.65 x 133.35 x 21.8 mm) |
| Product Type | Mop |
| Head Type | Flat |
| Color | White |
| Length (English) | 14.75 in. |
| Sterility | Non-sterile |
| Length (Metric) | 374.65 mm |
| Autoclavable | Not Autoclavable |
| Height (Metric) | 21.8 mm |
| Height (English) | 0.86 in. |
| Show More |
Mop frame adapter sold separately. Use with QPSL-14, Plastic SlimLine Adapter.