missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaScrub Mop Cover for T-Mop™
GREENER_CHOICE

Catalog No. 17100812
Change view
Click to view available options
Length (English):
10 in
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
17100812 10 in
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17100812 Supplier Micronova™ Supplier No. T61710SNS

Mop cover for use with Micronova™ T-Mop™.

The Micronova TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment.

The mops are available in a range of fabric options with an optional thicker foam layer to hold more disinfectant and facilitate wringing.

Specifications

Product Type Mop Cover
Model T617-10SNS
Length (English) 10 in
Sterility Non-sterile
Length (Metric) 25 cm
Autoclavable Autoclavable
For Use With (Equipment) T-Mop™
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material NovaScrub