missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaKnit™ String Mop
GREENER_CHOICE

Catalog No. 19149327
Change view
Click to view available options
Material:
Polyester
Capacity:
12 oz.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Capacity
19149327 Polyester 12 oz.
19305853 Polyester -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19149327 Supplier Micronova™ Supplier No. MP523112W

Requires

MH or MHC, or QDMH frame with SSU series handle

A deceptively robust and absorbent, tubular knit string style mop for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics.

The Micronova NovaKnit™ String Mops feature unique ribbing and a looped design of the strands that produces a mop that is both low-linting and highly absorbent. Available in either 100% polyester, or 75% polyester 25% nylon blend for applications requiring more absorbency.

  • Robust, tubular knit floor mop
  • For cleaning and liquid pick-up in controlled environments
  • Ribbed strands are low-linting and absorbent
  • Looped design with no exposed edges
  • Solid construction and durable fabric
    • 100% polyester, or 75% polyester 25% nylon blend
  • More absorbent and durable than traditional cleanroom mops
  • For use with the MH-1 Mop Handle or SSU Series Stainless Steel Handle via the QDMH-1 Mop Adapter
  • Holds up to strong disinfectants
  • Launderable for reuse
  • Autoclavable

Order Info

MH-1 MicroMop Handle -or- QDMH-1 MicroMop Adapter and SSU- series handle also sold separately.

Specifications

Dimensions 38.1 x 17.8 cm (15 x 7 in.)
Product Type String Mop
Color White
Capacity 12 oz.
Length (English) 15 in.
Sterility Non-sterile
Length (Metric) 38.1 cm
Autoclavable Autoclavable
Width (Metric) 17.8 cm
Width (English) 7 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Equipment) MH-1 mop handle or attached to the universal stainless steel handle via the QDMH-1 mop adapter
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Polyester
Show More Show Less