missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaKnit™ Irradiated String Mop
GREENER_CHOICE

Catalog No. 19149326
Change view
Click to view available options
Material:
Microdenier Polyester
Polyester
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
19149326 Microdenier Polyester
19149328 Polyester
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19149326 Supplier Micronova™ Supplier No. MD513112WIR

Requires

MH-1 or MHC-1, or QDMH-1 frame with SSU series handle

A deceptively robust and absorbent, tubular knit string style mop for cleaning and liquid pick-up in controlled and critical environments. Available with a choice of durable, reusable fabrics. Gamma irradiated for aseptic areas and equipment.

The Micronova Irradiated NovaKnit™ String Mops are absorbent, tubular knit, string style mops for cleaning and liquid pick-up in controlled and critical environments. Available in a choice of 100% micro-denier polyester, 100% standard polyester, or 75% polyester/ 25% nylon blend for applications requiring more absorbency.

  • Robust, irradiated tubular knit floor mop
  • For cleaning and liquid pick-up in controlled environments
  • Ribbed strands are low-linting and absorbent
  • Looped design with no exposed edges
  • Solid construction and durable fabric
    • 100% micro-denier polyester, 100% standard polyester, or 75% polyester/ 25% nylon blend for more absorbency
  • More absorbent and durable than traditional cleanroom mops
  • For use with the MH-1 Mop Handle or
  • SSU Series Stainless Steel Handle via the QDMH-1 Mop Adapter
  • Gamma irradiated for aseptic areas and equipment
  • Holds up to strong disinfectants
  • Launderable for reuse
  • Autoclavable

Order Info

MH-1 MicroMop Handle -or- QDMH-1 MicroMop Adapter and SSU- series handle also sold separately.

Specifications

Dimensions 38.1 x 17.8 cm (15 x 7 in.)
Product Type String Mop
Color White
Length (English) 15 in.
Sterility Sterile
Length (Metric) 38.1 cm
Autoclavable Autoclavable
Width (Metric) 17.8 cm
Width (English) 7 in.
Resistant To Chemicals
Disposable Reusable
Quantity 24/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For Use With (Application) Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments
Color-coded No
Material Microdenier Polyester
Show More Show Less