missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions Nova-Tech 56, Non-Woven Poly-Cellulose Cleanroom Wipes
Nova-Tech 56, Non-Woven Poly-Cellulose Cleanroom Wipes are ideal lightweight, economical cleanroom wipe for ISO 6 class 1000 controlled environments and higher.
$36.53 - $50.78
Specifications
| Product Type | Cleanroom Wipe |
|---|---|
| Material | Polycellulose |
| Absorbancy | 255 mL/m2 |
| Autoclavable | Not Autoclavable |
| Basis Weight | 57 gsm |
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Dimensions (L x W) | Price | Quantity | |||||
|
17444009
|
High-Tech Conversions
NT5698 |
9 x 8 in. |
Pack of 500 Each for $50.78
Case of 10 Pack for $434.20
|
|
|||||
|
17444010
|
High-Tech Conversions
NT561212 |
12 x 12 in. |
Pack of 150 Each for $38.65
Case of 10 Pack for $330.50
|
|
|||||
|
17444011
|
High-Tech Conversions
NT561818 |
18 x 18 in. |
Pack of 75 Each for $36.53
Case of 10 Pack for $312.40
|
|
|||||
Description
- Effective general purpose, economy cleanroom wipe
- Yough, abrasion resistant, absorbent, and virtually free of particle generation
- Comprised of a synergistic blend of virgin polyester and cellulose that is hydro-entangled into a uniform, super-tough fabric
- High degree of absorbency and effectiveness during the process of general wiping
- Manufactured from poly-cellulose material providing a tough, absorbent and abrasion resistant product
- Production process guarantees extremely low particle generation and chemical extractables
- Compatible with virtually any solvent or solution for cleaning and wiping
- Double bag packaging
- Steam autoclavable
- Meets USP <797> and USP <800> wipe requirements
- Provide lot-to-lot traceability
Industries
- Laboratory
- Medical Devices
- Aerospace
- Pharmaceutical
- Electronics
- Printing
- Industrial
Applications
- Wiping all surfaces in a controlled environment
- Cleaning with a variety of solvents including isopropyl alcohol (IPA)
- Spill cleanup
- Application and removal of solutions such as disinfectants, adhesives, residues, etc.
- Lining trays
- Lint-free table mat
- Cleaning monitors, notebooks, phones, and any other equipment/supplies within the cleanroom
Specifications
| Cleanroom Wipe | |
| 255 mL/m2 | |
| 57 gsm | |
| White | |
| Non-sterile |
| Polycellulose | |
| Not Autoclavable | |
| ISO Cleanroom Class 5-6, USP 797 and 800 standards | |
| Cleanroom, Lab, Cleaning |