missing translation for 'onlineSavingsMsg'
Learn More
Learn More
High-Tech Conversions NOVA SCRUB™ Textured Cleanroom Wipes
NOVA SCRUB™ Textured Cleanroom Wipes won't breakdown when scrubbing tough surfaces.
$388.31 - $501.94
Specifications
| Product Type | Textured Wipers |
|---|---|
| Material | Apertured Polyester Cellulose |
| Autoclavable | Not Autoclavable |
| Basis Weight | 74.6 gsm |
| Certifications/Compliance | ISO 6 |
Description
- Apertured Polyester-Cellulose material is great for tough cleaning surfaces
- Heavily textured cleanroom wipes won't breakdown
Specifications
| Textured Wipers | |
| Not Autoclavable | |
| ISO 6 | |
| Single-use | |
| Non-sterile |
| Apertured Polyester Cellulose | |
| 74.6 gsm | |
| White | |
| Wiping, Cleaning, and Controlling Spills |