missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Notched Phenolic Shelving

Catalog No. 06000156
Change view
Click to view available options
Width (English):
24 in.
30 in.
36 in.
42 in.
48 in.
54 in.
60 in.
Depth (English):
8 in.
12 in.
16 in.
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English) Depth (English)
06000156 36 in. 16 in.
06000140 24 in. 8 in.
06000141 30 in. 8 in.
06000142 36 in. 8 in.
06000143 42 in. 8 in.
06000144 48 in. 8 in.
06000145 54 in. 8 in.
06000146 60 in. 8 in.
06000147 24 in. 12 in.
06000148 30 in. 12 in.
06000149 36 in. 12 in.
06000150 42 in. 12 in.
06000151 48 in. 12 in.
06000152 54 in. 12 in.
06000153 60 in. 12 in.
06000154 24 in. 16 in.
06000155 30 in. 16 in.
06000157 42 in. 16 in.
06000158 48 in. 16 in.
06000159 54 in. 16 in.
06000160 60 in. 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 06000156
Only null left

Fisherbrand™ Notched Phenolic Shelving is made out of chemical resistant black phenolic resin. Notched to create a pass-thru shelf with island stanchions.

  • 1 in. thick black phenolic resin notched shelf
  • Front edge finished

Specifications

Product Type Notched Shelf
Height (English) 1 in.
Width (English) 36 in.
Height (Metric) 2.5 cm
Width (Metric) 91.4 cm
Color Black
Depth (English) 16 in.
Depth (Metric) 40.6 cm
Material Phenolic