missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Notched Phenolic Shelving
Description
- 1 in. thick black phenolic resin notched shelf
- Front edge finished
Specifications
Specifications
| Product Type | Notched Shelf |
| Depth (Metric) | 20.3 cm |
| Height (English) | 1 in. |
| Color | Black |
| Depth (English) | 8 in. |
| Height (Metric) | 2.5 cm |
| Width (English) | 42 in. |
| Width (Metric) | 106.7 cm |
| Material | Phenolic |