missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ North™ Primair™ 100 Series PA111 Bibbed Hood Assembly
Description
- Tychem hood with full bib provides Assigned Protection Factor (APF) of 1000
- Bib length adjusts in the front from 13 to 19 in.(33 to 48 cm); back length, 15 in. (38 cm)
- Manifold directs air over lens to reduce lens fogging
- Adjustable headgear permits three-way adjustments to ensure comfortable secure fit
- Viewing area: 11 x 8.25 in. (28 x 21 cm)
Specifications
Specifications
| Assigned Protection Factor (APF) | 1000 |
| Certifications/Compliance | NIOSH |
| Material | Tyvek |
| Product Type | Hood Assembly |
| Size | One Size |
| For Use With (Application) | Painting applications and other environments where full head and shoulder coverage is desired |
| For Use With (Equipment) | Air powered air purifying respirator system |
| Includes | Flow meter |
| Model | PA111 |