missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ North Adaptec™ Safety Glasses
Description
- Adjustable nose bridge centers eyes to reduce fatigue
- Self-adjusting nose pads provide greater comfort, contact and stability
- Vented cushioned frame allows optimum air circulation to reduce fogging
- Temple hinge ratchets to seven positions — 30° of adjustment— to angle lens angle for optimal eye protection
- Temple design adjusts tension for personal comfort
- 99.9% UV protection
- Replaceable lenses
- Adjustable temples for comfort
- Available in many lens tints, including SCT
Compliance
Meets ANSI Z87.1-2010 and CSA Z94.3 standards.
Specifications
Specifications
| Lens Coating | Anti-fog, Anti-static, Scratch-resistant |
| Certifications/Compliance | Meets ANSI Z87.1-2010, CSA Z94.3 |
| Description | Regular Size, Black Frame, Amber Lens |
| Lens Tint | Amber |
| Product Type | Safety Glasses |
| Frame Color | Black |
| Frame Material | Polycarbonate |
| Frame Type | Standard |