missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ RNase-free Microfuge Tubes
These microcentrifuge tubes are guaranteed RNase- and DNase-free.
Supplier: Invitrogen™ AM12450
Description
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.
Features include:
- Marked with graduations for convenience
- Flat lids for easy labeling
- Positive seal design that prevents caps from opening in boiling water baths
- Autoclave-safe
Specifications
| Clear | |
| Polypropylene | |
| Store at room temperature. | |
| Room Temperature | |
| Autoclavable | |
| Yes | |
| Graduated, low-binding |
| 1.5 mL | |
| 250 Tubes/Pk. | |
| Invitrogen | |
| RNase-Free, DNase-Free | |
| Snap Cap | |
| Microfuge Tube (RNase-free) |
For Research Use Only. Not for use in diagnostic procedures.