missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ RNase-free Microfuge Tubes
Description
Invitrogen microcentrifuge tubes are guaranteed RNase- and DNase-free.
Features include:
- Marked with graduations for convenience
- Flat lids for easy labeling
- Positive seal design that prevents caps from opening in boiling water baths
- Autoclave-safe
Specifications
Specifications
| Color | Clear |
| Capacity (Metric) | 0.5 mL |
| Material | Polypropylene |
| Quantity | 1000 Tubes/Pk. |
| Content And Storage | Store at room temperature. |
| Product Line | Invitrogen |
| Shipping Condition | Room Temperature |
| Dnase Free | RNase-Free, DNase-Free |
| Autoclavable | Autoclavable |
| Closure Type | Snap Cap |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.