missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nonsterile Reusable Borosilicate Glass Milk Bacteriological Pipets
With permanent markings, Tuf-Temp™ treated.
Description
- Calibrated “To Deliver” indicated amount of milk at 68°F (20°C)
Some states require that a special state agency approve these pipets before use; verify requirements for your state. Accuracy printed on pipets applies to milk only.
Compliance
Meet current APHA specifications
Specifications
| APHA | |
| Yes | |
| Permanent markings | |
| 20°C | |
| ±0.025 mL | |
| Green | |
| Bacteriological Pipet |
| Borosilicate Glass | |
| 1.1, 1 mL | |
| 68°F | |
| Tuf-Temp™ treated | |
| 0.037 oz. | |
| 1.1 mL | |
| Reusable |