missing translation for 'onlineSavingsMsg'
Learn More
Learn More
FISHERBRAND™ Nonsterile Reusable Borosilicate Glass Milk Bacteriological Pipets
Description
- Permanent color-coded scale fused into uniform bore tubing without etching for long-lasting readability
- Tuf-Temp™ treated for enhanced thermal and mechanical durability
- Manufactured from borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
- Some states require special state agency approval before use; verify requirements for your state
- Accuracy printed on pipets applies to milk only
Compliance
Meet current APHA specifications
Specifications
Specifications
| Certifications/Compliance | APHA |
| Material | Borosilicate Glass |
| Sterility | Non-sterile |
| Graduated | Yes |
| Graduations | 2.2, 2.1, 2, 1 mL |
| Includes | Permanent markings |
| Temperature (English) Operating | 68°F |
| Temperature (Metric) Operating | 20°C |
| Tip Style | Tuf-Temp™ treated |
| Tolerance | ±0.04 mL |
| Show More |