missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Nonsterile Reusable Borosilicate Glass Milk Bacteriological Pipets

Catalog No. 13670C
Change view
Click to view available options
Tolerance:
±0.025 mL
±0.04 mL
Volume (Metric):
1.1 mL
2.2 mL
Graduations:
1.1, 1 mL
1.1, 1, 0.5 mL
2.2, 2.1, 2, 1 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tolerance Volume (Metric) Graduations
13670C ±0.025 mL 1.1 mL 1.1, 1, 0.5 mL
13670B ±0.025 mL 1.1 mL 1.1, 1 mL
13670D ±0.04 mL 2.2 mL 2.2, 2.1, 2, 1 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13670C

With permanent markings, Tuf-Temp™ treated.

  • Calibrated “To Deliver” indicated amount of milk at 68°F (20°C)

Some states require that a special state agency approve these pipets before use; verify requirements for your state. Accuracy printed on pipets applies to milk only.

Compliance

Meet current APHA specifications

Specifications

Certifications/Compliance APHA
Material Borosilicate Glass
Graduated Yes
Graduations 1.1, 1, 0.5 mL
Includes Permanent markings
Temperature (English) Operating 68°F
Temperature (Metric) Operating 20°C
Tip Style Tuf-Temp™ treated
Tolerance ±0.025 mL
Volume (Metric) 1.1 mL
Type Bacteriological Pipet
Disposable Reusable
Show More Show Less