missing translation for 'onlineSavingsMsg'
Learn More

Justrite™ Nonmetallic Liquid Disposal Safety Cans

Catalog No. 19159313
Change view
Click to view available options
Capacity (English):
2 gal.
5 gal.
Color:
Red
White
Material:
HDPE, Stainless Steel Fitting
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Color Material
19159313 2 gal. White HDPE, Stainless Steel Fitting
1798572D 2 gal. Red HDPE, Stainless Steel Fitting
19159312 5 gal. White HDPE, Stainless Steel Fitting
1798572E 5 gal. Red HDPE, Stainless Steel Fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 19159313 Supplier Justrite™ Supplier No. 12751

Resists denting, puncturing, and chipping. The nonmetallic liquid disposal safety can has large mouth opening and lock-open cap for easy filling/pouring.

  • Resist dents, punctures, and chemicals
  • Safely store liquids that corrode stainless- or coated-steel safety cans
  • Available with stainless-steel fittings
  • Double-wall flame arrester guards against outside ignition
  • Cap automatically vents to prevent pressure buildup between 3 and 5psig

Certifications

FM approved (except 17-985-72C).

† With pop-up fill gauge.

Specifications

Capacity (Metric) 7.5 L
Certifications/Compliance FM
Diameter (Metric) Outer 30.5 cm
Diameter (English) Outer 12 in.
Capacity (English) 2 gal.
Color White
Height (Metric) 37.5 cm
Diameter (English) Opening 3.65 in.
Diameter (Metric) Opening 9.3 cm
Includes Flame arrester, stainless steel fitting
For Use With (Application) For easy filling/pouring
Height (English) 14.75 in.
Material HDPE, Stainless Steel Fitting
Product Type Liquid Disposal Can
Show More Show Less