missing translation for 'onlineSavingsMsg'
Learn More

Dukal™ Non Woven Sponges

Catalog No. p-3238232
Change view
Click to view available options
Dimensions (L x W):
3 x 3 in.
4 x 4 in.
Product Type:
Clinisorb Dressing Sponge
Dressing Sponge
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Product Type
22415492 3 x 3 in. Clinisorb Dressing Sponge
22415491 4 x 4 in. Dressing Sponge
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22415492 Supplier Dukal™ Supplier No. 2103
Only null left

Multi-purpose sponges ideal for general wound care and applying ointments

Specifications

Material Non-woven Rayon/Poly Blend
Product Type Clinisorb Dressing Sponge
Sterility Non-sterile
Length (English) 3 in.
Length (Metric) 76.2 mm
Width (Metric) 76.2 mm
Width (English) 3 in.
Quantity 200 Pk.
Dimensions (L x W) 3 x 3 in.
For Use With (Application) General woundcare and esthetic procedures
Latex Free Yes
Thickness 4-Ply
Absorbancy Standard
Show More Show Less