missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Dukal™ Non Woven Sponges
Specifications
Specifications
| Material | Non-woven Rayon/Poly Blend |
| Product Type | Clinisorb Dressing Sponge |
| Sterility | Non-sterile |
| Length (English) | 3 in. |
| Length (Metric) | 76.2 mm |
| Width (Metric) | 76.2 mm |
| Width (English) | 3 in. |
| Quantity | 200 Pk. |
| Dimensions (L x W) | 3 x 3 in. |
| For Use With (Application) | General woundcare and esthetic procedures |
| Show More |