missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Non-Vacuum Glass Desiccator
GREENER_CHOICE

Catalog No. 31502269
Change view
Click to view available options
Volume (Metric):
1.5 L
3 L
4.5 L
7 L
13 L
25 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
31502269 25 L
31502264 1.5 L
31502265 3 L
31502266 4.5 L
31502267 7 L
31502268 13 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31502269 Supplier Synthware™ Supplier No. B135140

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Clear, borosilicate Non-Vacuum Glass Desiccator includes a lid and ceramic plate.

  • Non-vacuum desiccator.
  • Made of borosilicate glass.
  • Includes a lid and ceramic plate.

Specifications

Color Clear
Cabinet Style Top Loading
Material Borosilicate Glass (3.3)
Product Type Nonvacuum Desiccator
Includes Ceramic Plate, Lid
Volume (English) 6.6 gal.
Volume (Metric) 25 L
Height (English) 10 in.
Height (Metric) 255 mm
Diameter (Metric) Outer 400 mm