missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Synthware™ Non-Vacuum Glass Desiccator

Description
- Non-vacuum desiccator.
- Made of borosilicate glass.
- Includes a lid and ceramic plate.
Specifications
Specifications
| Color | Clear |
| Material | Borosilicate Glass (3.3) |
| Product Type | Nonvacuum Desiccator |
| Includes | Ceramic Plate, Lid |
| Volume (English) | 1.2 gal. |
| Volume (Metric) | 4.5 L |
| Height (English) | 6.7 in. |
| Height (Metric) | 170 mm |
| Diameter (Metric) Outer | 210 mm |