missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ Non-Vacuum Glass Desiccator
GREENER_CHOICE

Catalog No. 31502264
Change view
Click to view available options
Volume (Metric):
1.5 L
3 L
4.5 L
7 L
13 L
25 L
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
31502264 1.5 L
31502265 3 L
31502266 4.5 L
31502267 7 L
31502268 13 L
31502269 25 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 31502264 Supplier Synthware™ Supplier No. B135115

Clear, borosilicate Non-Vacuum Glass Desiccator includes a lid and ceramic plate.

  • Non-vacuum desiccator.
  • Made of borosilicate glass.
  • Includes a lid and ceramic plate.

Specifications

Color Clear
Material Borosilicate Glass (3.3)
Product Type Nonvacuum Desiccator
Includes Ceramic Plate, Lid
Volume (English) 0.4 gal.
Volume (Metric) 1.5 L
Height (English) 4.3 in.
Height (Metric) 110 mm
Diameter (Metric) Outer 150 mm