missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Round-Bottom Polystyrene Test Tubes Without Cap

Catalog No. FB149563A
Change view
Click to view available options
Capacity (Metric):
5 mL
14 mL
Length (Metric):
75 mm
100 mm
Sterility:
Non-sterile
Sterile
Packaging:
Bag
Blister Pk.
Bulk
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Length (Metric) Sterility Packaging
FB149563A 5 mL 75 mm Sterile Bag
FB1496110 5 mL 75 mm Non-sterile Bag
FB1496110A 5 mL 75 mm Non-sterile Bulk
FB149568J 14 mL 100 mm Non-sterile Bulk
FB149566C 14 mL 100 mm Sterile Blister Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. FB149563A
Only null left

Fisherbrand™'s round bottom tubes provide reliable containment for various laboratory fluid samples and preparations.

  • Ideal for use in laboratory protocols requiring round bottom tubes
  • Ensures reliable handling of liquid samples
  • Polypropylene tubes are best suited for applications requiring greater thermal and chemical stability, while polystyrene tubes offer high optical clarity
  • Available with and without a snap cap - Dual-position snap caps offer both vented and fully closed positions.
  • 3,000 RCF rating for polypropylene tubes, 1,400 RCF rating for polystyrene tubes
  • Dimensions and volumes are approximate

Specifications

Color Clear
Capacity (Metric) 5 mL
Length (Metric) 75 mm
Material Polystyrene
Disposable Single-use
Packaging Bag
Sterility Sterile
Product Line Fisherbrand
Graduated No
Closure Type Not Included
Product Type Test Tube
Show More Show Less