missing translation for 'onlineSavingsMsg'
Learn More
Learn More
CritiCore Protective Wear Non-Linting Sandwash Scrub Pants in Navy
These non-linting sandwash scrub pants in navy are soft, moisture-wicking, and breathable, an ideal cleanroom base layer.
$55.90 - $72.67
Specifications
| Product Type | Scrub Suit Pants |
|---|---|
| Gender | Unisex |
| Material | Polyester |
| Color | Navy |
| Ankle Style | Elastic |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17012840
|
CritiCore Protective Wear
13PA492SWS601XSNVY |
X-Small |
Each for $55.90
|
|
|||||
|
17012841
|
CritiCore Protective Wear
13PA492SWS601SNVY |
Small |
Each for $55.90
|
|
|||||
|
17012842
|
CritiCore Protective Wear
13PA492SWS601MNVY |
Medium |
Each for $55.90
|
|
|||||
|
17012843
|
CritiCore Protective Wear
13PA492SWS601LNVY |
Large |
Each for $55.90
|
|
|||||
|
17012844
|
CritiCore Protective Wear
13PA492SWS601XLNVY |
X-Large |
Each for $55.90
|
|
|||||
|
17012845
|
CritiCore Protective Wear
13PA492SWS6012XLNVY |
2X-Large |
Each for $60.10
|
|
|||||
|
17012846
|
CritiCore Protective Wear
13PA492SWS6013XLNVY |
3X-Large |
Each for $64.27
|
|
|||||
|
17012847
|
CritiCore Protective Wear
13PA492SWS6014XLNVY |
4X-Large |
Each for $68.47
|
|
|||||
|
17012848
|
CritiCore Protective Wear
13PA492SWS6015XLNVY |
5X-Large |
Each for $72.67
|
|
|||||
Description
- Navy sandwash
- Drawstring / elastic waist
- Polyester cuff leg closure
- Primary application: Cleanroom Innerwear
Specifications
| Scrub Suit Pants | |
| Polyester | |
| Elastic | |
| None |
| Unisex | |
| Navy | |
| Stitched |