missing translation for 'onlineSavingsMsg'
Learn More

Mopec Non-Elevating Autopsy Table with Integral Left Wing

Catalog No. 22444032
Change view
Click to view available options
Length (Metric):
254 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
22444032 254 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 22444032 Supplier Mopec Supplier No. CE700

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes all of the features necessary to perform an autopsy along with an added integrally constructed wing. Mopec™ Non-Elevating Autopsy Table with Integral Left Wing is an L-shaped table with pedestal design that includes standard downdraft ventilation system.

  • All stainless steel construction
  • 14 gauge stainless steel table top, sink and grid plates
  • 18 gauge stainless steel pedestal
  • All type 304 stainless steel with #4 finish
  • Large utility pedestal with smaller storage support pedestal and support section
  • Hydro aspirator designed with reversing flow valve
  • With hose hanger and 8 foot of clear PVC tubing
  • Cold water control valve with vacuum brake swing spout
  • 4 interchangeable removable grid plates, stainless steel construction with 0.5 in. recess and 0.375 in. diameter holes on 2 in. square centers
  • Heavy duty brass chrome plated hand piece
  • Removable pedestals if need for easier installation

Warranty

1 Year Warranty

Specifications

Product Type Stationary Pedestal Table
Electrical Requirements 2 GFCI Duplex Outlet with Waterproof Cover
Disposal Elevation Option: 32-40″ H
Ventilation Down draft
Depth (English) Autopsy Wing 90 in.
Depth (English) Sink 10 in.
Depth (Metric) Autopsy Wing 228.6 cm
Depth (Metric) Sink 25.4 cm
Height (English) 37 in.
Length (English) 100 in.
Width (English) 30 in.
Height (English) Autopsy Wing 37 in.
Height (Metric) 93.98 cm
Height (Metric) Autopsy Wing 93.98 cm
Length (English) Sink 12 in.
Length (Metric) 254 cm
Length (Metric) Sink 30.48 cm
Width (English) Autopsy Wing 24 in.
Width (English) Sink 20 in.
Width (Metric) 76.2cm
Width (Metric) Autopsy Wing 60.96cm
Width (Metric) Sink 50.8cm
Show More Show Less