missing translation for 'onlineSavingsMsg'
Learn More

Berrcom Non-Contact Infrared Forehead Thermometer

Catalog No. 17000150
Encompass
Change view
Click to view available options
Temperature Accuracy:
±0.3°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Accuracy
17000150 ±0.3°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17000150 Supplier Berrcom Supplier No. XJB178

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Non-Contact Digital Infrared Thermometer uses state of the art non-contact infrared technology to measure body temperature. With one button operation and accurate results in just one second, you can quickly and easily measure body temperature as well as the temperature of surfaces and objects around the home.

This forehead thermometer provides convenience, accuracy and precision when taking a temperature. It is specially designed to take the human body temperature with a 3-5cm (1.2-2 in.) distance from forehead. Practical and easy to use, just aim it to the forehead and press the scan button.

  • Safe for use on babies (from 3 months) to seniors
  • Takes a person's temperature without the need for any physical contact
  • Large easy-to-read back lit display
  • Quick one-second measurement.
  • Three different temperature taking modes: Body, Room and Surface
  • AA batteries (not included)
  • Low battery indicator
  • Silent or Sound modes
  • L x W x H: 187 x 120 x 57 mm
  • Unit weight (without battery): 80g
  • Temperature display resolution: 0.1C (0.1F)
  • Memory: 32 sets
  • Can be displayed in either Celsius or Fahrenheit
  • Longevity use 100,000 readings
  • Eliminates cross contamination
  • Hygienic and easy to use
  • Accuracy: ± 0.3°C (0.6°F)
  • Response Time: 1 sec
  • Suggested Age: Newborn and Up
  • Automatic power-off: <30 sec.

Specifications

Temperature Accuracy ±0.3°C
Alarm Types Audible alarm if temperature is more than 38°C (100.4°F)
Product Type Thermometer
Working Distance 3 to 5 cm
Battery Type AA (not included)