missing translation for 'onlineSavingsMsg'
Learn More

Notrax Non-Conductive PVC Corrugated Top Surface Switchboard Mat

Catalog No. 19098019
Change view
Click to view available options
Dimensions (L x W):
3 x 2 ft.
5 x 3 ft.
Color:
Black Smoke
Black, Yellow
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19098019 5 x 3 ft. Black Smoke
19098018 3 x 2 ft. Black Smoke
19098020 5 x 3 ft. Black, Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19098019 Supplier Notrax Supplier No. 830C0036BL60
Only null left

Non-conductive floor matting made from a PVC compound, designed to provide insulation for the worker.

  • Electrically Insulative Type 2 PVC compound
  • Insulated matting engineered to protect workers from electric shock
  • Corrugated top surface: added traction and easy to sweep clean
  • Each square foot of this matting is tested in conformance with ANSI/ASTM D-178 specifications
  • Class 2 Di-electric Strength: 30,000 volts
  • Proof test of 20,000 volts
  • Recommended maximum use voltage: 17,000

Specifications

Material PVC
Width (Metric) 0.91 m
Thickness (Metric) 6.35 mm
Width (English) 3 ft.
Dimensions (L x W) 5 x 3 ft.
Color Black Smoke
Length (English) 5 ft.
Length (Metric) 1.5 m
Surface Lengthwise Corrugated Rib Pattern
Thickness (English) 0.25 in
Type Switchboard Matting
Show More Show Less