missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire Test Tube Half Racks
Compact, space saving design in water baths, laminar flow hoods and fume hoods.
$78.90 - $78.90
Specifications
| Product Type | Test Tube Half Rack |
|---|---|
| Autoclavable | Autoclavable |
| Color | White |
| Material | Polypropylene |
| Shape | Square |
| Catalog Number | Mfr. No. | Positions | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Positions | Price | Quantity | |||||
|
03-411-765
|
Bel-Art™
F187480013 |
42 |
Each for $78.90
|
|
|||||
Description
- Polypropylene plastic racks
- Steam autoclavable at 121°C (250°F)
Specifications
| Test Tube Half Rack | |
| White | |
| Square | |
| Yes, When Empty | |
| L x W x H: 12.8 x 10.5 x 7.2 cm |
| Autoclavable | |
| Polypropylene | |
| 3 Tiers | |
| Non-sterile | |
| 12.8 x 10.5 x 7.2 cm |