missing translation for 'onlineSavingsMsg'
Learn More

Synthware™ NMR Tubes with Caps
GREENER_CHOICE

Catalog No. 31502358
Change view
Click to view available options
Quantity:
5 Pk.
50/Cs.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
31502358 50/Cs.
31502357 5 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 31502358 Supplier Synthware™ Supplier No. XWE5MM750

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

NMR tubes are constructed of borosilicate glass and include cap closures.

  • Borosilicate glass NMR tubes
  • Caps included

Specifications

Product Type NMR Tube
Material Borosilicate Glass (3.3)
Length (Metric) 17.8 cm
Closure Included Yes
Color Clear
Description Economy Grade
Closure Type Cap
Diameter (Metric) Outer 5 mm
Field Strength 100 MHz
For Use With (Application) NMR
Length (English) 7 in.
Quantity 50/Cs.
Show More Show Less