missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ MTA210-1 Sterile Tie-on Face Mask

Catalog No. 19668344
Change view
Click to view available options
Style:
Pleated
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
19668344 Pleated
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 19668344 Supplier Ansell Supplier No. MTA2101

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Sterile, tie-on face mask with advanced filtration efficiency provides comfort and breathability.

  • Contamination control: High Bacterial Filtration Efficiency (BFE)
  • Cleanroom-compatible materials: Fewer contamination risks
  • Ultrasonically sealed edges: Tie-tapes with a strong, reliable bond

Specifications

Product Type Cleanroom Face Mask
Color White
Fastening Type Ties
Material Polypropylene
Size Standard
Sterility Sterile
Style Pleated
Certifications/Compliance ISO 2859
Cleanroom Class Class 10 (ISO 4)
Construction Ultrasonic Seal
Disposable Single-use
Filter Efficiency 97% (PFE), 96.5% (BFE), 97.9% (VFE)
For Use With (Application) Production and Manufacturing, Controlled and Critical, Environments, Laboratory and Research
Latex Free Yes
Length (English) 8.3 in.
Length (Metric) 21 cm
Model MTA210-1
Packaging Quantity One piece per sealed inner PE bag; 50 inner bags per sealed outer PE bag; 10 outer bags per lined carton (500 pieces)
Packaging Type Individually Bagged
Resistance High Particle and Bacterial Filter Efficiency
Series BIOCLEAN™ MTA210-1
Show More Show Less

N/A