missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Thumb Loops
Disposable sterile coverall with hood features a thumb loop for secure hold.
Supplier: Ansell™ SBDCHT2XL
Description
- Low linting, anti-static CleanTough™ Fabric made
- Sterilized by Gamma irradiation
- Anti-Static properties
- Manufactured in a facility holding ISO 9001:2008 certification
- Zip front with flap cover
- Thumb loops on wrist
- Elasticated back, cuffs and ankles
- ASTM D6978 05 Tested
- HELMKE Drum Tested
- Low-particulate
- Sterility Assurance Level 10-6
- Available in sizes ranging from S through 4XL
Compliance
USP 797, USP 800, 503B
Specifications
| Cleanroom Coveralls | |
| Polypropylene | |
| Single-use | |
| ISO 9001:2015, ASTM F739-12, ISO 11137-1:2006 | |
| S-BDCHT | |
| 188 to 194 cm |
| 2X-Large | |
| White | |
| Sterile | |
| (EU)2016/425, EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2 | |
| 116 to 124 cm |