missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ BioClean-D™ Sterile Coveralls with Hood and Integrated Boots
Sterile protection from head to toe in ISO Class 4 cleanroom environments.
Supplier: Ansell™ SBDFC3XL
Description
- ISO Class 4 compatible
- Sterilized by gamma irradiation
- Antistatic, low-linting and durable CleanTough™ fabric
- Zip with front cover
- Slip-resistant soles
- Elasticated back, hood, cuffs and ankles
- ASTM D6978 05 TESTED
- HELMKE Drum TestedLow-Particulate
- Sterility Assurance Level 10â6
Compliance
USP: 797, USP: 800, 503B
Specifications
| Cleanroom Coveralls | |
| White | |
| Sterile | |
| EN ISO 13982-1:2004+A1:2010, EN ISO 13034:2005+A1:2009, EN ISO 14325, ASTM F739-12, EN 1149-5:2008, EN530, EN 7854, EN 6530, EN 13934-1, EN9073-4, EN 863 and EN 13935-2, ISO 11137-1:2006 | |
| 48-51 in. | |
| Cleanroom, Pharma, Controlled Environments, PPE, Pharmacy Compounding, Manufacturing, Industrial | |
| 194 to 200 cm |
| 3X-Large | |
| Elastic | |
| ISO 9001:2015 | |
| S-BDFC | |
| 124 to 132 cm | |
| 6 ft. 4 in. to 6 ft. 6 in. |