missing translation for 'onlineSavingsMsg'
Learn More

Ansell BioClean™ BCAP Clearview Autoclavable Goggles

Catalog No. 19668345
Change view
Click to view available options
No. per Pack:
12/Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack
19668345 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
N/A
Catalog No. 19668345 Supplier Ansell Supplier No. BCAP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

N/A

Clearview autoclave panoramic goggles offer excellent optical clarity.

  • Panoramic, wide-angle lens: For a deeper, wider field of vision
  • Indirect ventilation system: Reduced risks of contamination
  • Autoclave-resistant design: For durable clearview goggles

Specifications

Height (Metric) 25 mm
Lens Type Autoclavable Panoramic Goggles
Lens Coating Uncoated
Certifications/Compliance ISO 9001:2015, ANSI/ISEA Z87.1-2010
Color white
Certifications/Compliance (Europe) (EU)2016/425, EN 166:2001
Lens Tint Clear
Product Type Cleanroom Goggles
For Use With (Application) Medical Device Manufacturing, Biotechnology, Maintaining Equipment and Instruments, Pharmaceutical, Cleanroom, Semiconductor Manufacturing
Frame Color White
Headband Material Silicone
No. per Case 12/Cs.
Model BCAP
No. per Pack 12/Pk.
Size Universal
Ventilation Details Indirect
Weight (Metric) 103 g
Material Polycarbonate, TPR
Disposable Reusable
Lens Material Polycarbonate
Frame Material Nylon, TPR
UV Protection None
Frame Type Wrap-around
Autoclavable Autoclavable
Show More Show Less

N/A