missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ N85 Nitrile Gloves

Catalog No. 19170819
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size
19170819 X-Small
19170820 Small
19170821 Medium
19170822 Large
19170823 X-Large
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19170819 Supplier Ansell Supplier No. N850

Fully textured, powder free nitrile glove provides greater comfort and a reliable secure grip.

  • Comfortable nitrile formulation
  • Soft and stretchy feel
  • Latex-free
  • Fully textured for a secure grip

Specifications

Certifications/Compliance ASTM D6319, FDA21 CFR 177-2600, ISO 13485:2003
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Chemotherapeutic Rated No
Applications Laboratory, Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 4.7 mil
Finger Thickness (Metric) 0.12 mm
Laboratory/Cleanroom Use No
Latex Free Yes
Material Nitrile
Palm Thickness (English) 3.5 mil
Palm Thickness (Metric) 0.09 mm
Powdered Powder Free
Size X-Small
Thickness (English) 3.5 mil
Thickness (Metric) 0.09 mm
FDA 510 (k) Yes
Model N850
Series MICROFLEX™ N85
Tensile Strength 20 MPa
Length (English) 9.5 in.
Length (Metric) 24.13 cm
Show More Show Less